Zoro Homepage

SD1602 Heritage Soap Dispenser, Polished Brass

  • Mfr # SD1602

  • Zoro # G3174835


product price: $48.95
/ea

Key Features

Includes
Soap Dispenser
Material
Brass;Plastic
Warranty
1
Height
2.63
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD1602
Zoro #
G3174835
UPC #
663370035036
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.63
Item Height (Inch)
2.63
Item Width (Inch)
4.5
Item Length (Inch)
11.25

Details

Item
Soap Dispenser
Includes
Soap Dispenser
Material
Brass;Plastic
Warranty
1
Finish
Polished Brass
ADA Compliant
false
Collection
Heritage
Features
High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable plastic bottle, 240 ml (8.45 ounce) refillable bottle, 2 in. threaded tube for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
Weight
0.81
Sub-Category
Kitchen Faucets
Escutcheon Included
false
CEC Certified
false
UPC/CUPC Certified
false
Theme
Traditional
Low Lead Compliant
false
Prop 65 Label
true
Installation Type
Deck Mount
Item Weight (lbs)
0.81
DOE Certified
false

Description

The Heritage soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your traditional home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.