Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SD1608 Heritage Soap Dispenser, Brushed Nickel

  • Mfr # SD1608

  • Zoro # G3175499


product price: $40.79
/ea

Key Features

Features
High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable plastic bottle, 240 ml (8.45 ounce) refillable bottle, 2 in. threaded tube for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
Warranty
1
Includes
Soap Dispenser
Collection
Heritage
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD1608
Zoro #
G3175499
UPC #
663370035050
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.63
Item Width (Inch)
4.5
Item Height (Inch)
2.63
Item Length (Inch)
11.25

Details

Item
Soap Dispenser
Features
High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable plastic bottle, 240 ml (8.45 ounce) refillable bottle, 2 in. threaded tube for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
Warranty
1
Finish
Brushed Nickel
Includes
Soap Dispenser
Collection
Heritage
ADA Compliant
false
Material
Brass;Plastic
Weight
0.81
Sub-Category
Kitchen Faucets
Item Weight (lbs)
0.81
UPC/CUPC Certified
false
Theme
Traditional
Prop 65 Label
true
DOE Certified
false
Escutcheon Included
false
CEC Certified
false
Low Lead Compliant
false
Installation Type
Deck Mount

Description

The Heritage soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your traditional home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.