
SD1971 American Classic Soap Dispenser, Polished Chrome
Mfr # SD1971
Zoro # G3174080
product price: $44.05
/eaKey Features
Material
Brass;Plastic
Collection
American Classic
Warranty
1
ADA Compliant
false
Includes
Soap Dispenser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD1971
Zoro #
G3174080
UPC #
663370566196
Country of Origin
Taiwan, Province of China
Dimensions
Height
4.75
Item Width (Inch)
3.31
Item Length (Inch)
13.56
Item Height (Inch)
4.75
Details
Item
Soap Dispenser
Material
Brass;Plastic
Collection
American Classic
Warranty
1
ADA Compliant
false
Includes
Soap Dispenser
Finish
Polished Chrome
Features
High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable plastic bottle, 240 ml (8.45 ounce) refillable bottle, 2 in. threaded tube for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
Weight
1.58
Sub-Category
Kitchen Faucets
UPC/CUPC Certified
false
Theme
Modern
Prop 65 Label
true
Low Lead Compliant
false
Item Weight (lbs)
1.58
DOE Certified
false
CEC Certified
false
Description
The American Classic soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.