Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SD1978 American Classic Soap Dispenser, Brushed Nickel

  • Mfr # SD1978

  • Zoro # G3175867


product price: $55.22
/ea

Key Features

Material
Brass;Plastic
Warranty
1
Features
High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable plastic bottle, 240 ml (8.45 ounce) refillable bottle, 2 in. threaded tube for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
Collection
American Classic
Includes
Soap Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD1978
Zoro #
G3175867
UPC #
663370566219
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Item Height (Inch)
4.75
Item Length (Inch)
13.56
Item Width (Inch)
3.31

Details

Item
Soap Dispenser
Material
Brass;Plastic
Warranty
1
Finish
Brushed Nickel
Features
High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable plastic bottle, 240 ml (8.45 ounce) refillable bottle, 2 in. threaded tube for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
Collection
American Classic
Includes
Soap Dispenser
ADA Compliant
false
Weight
1.58
Sub-Category
Kitchen Faucets
DOE Certified
false
UPC/CUPC Certified
false
Prop 65 Label
true
Theme
Modern
Item Weight (lbs)
1.58
Low Lead Compliant
false
CEC Certified
false

Description

The American Classic soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.