Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SD2608 Soap Dispenser, Brushed Nickel

  • Mfr # SD2608

  • Zoro # G703055731


product price: $57.15
/ea

Key Features

Width
5
Color
Brushed Nickel
Features
High quality brass with engineering grade ABS construction, Heavy duty pump, Removable ABS bottle, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
Includes
Soap Dispenser
Height
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD2608
Zoro #
G703055731
UPC #
663370035029
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Height
3.25
Length
12.25

Details

Color
Brushed Nickel
Features
High quality brass with engineering grade ABS construction, Heavy duty pump, Removable ABS bottle, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
Includes
Soap Dispenser
Material
Brass;Plastic
Finish
Brushed Nickel
Weight
1.42

Description

The Milano soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your contemporary home.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.