Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SD3602 Restoration Soap Dispenser, Polished Brass

  • Mfr # SD3602

  • Zoro # G3176007


product price: $35.72
/ea

Key Features

Features
High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable top for refill ease and cleaning, 240 ml (8.45 ounce) refillable bottle, 2 in. threaded tube for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
Material
Brass;Plastic
Includes
Soap Dispenser
Height
3.75
Weight
0.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD3602
Zoro #
G3176007
UPC #
663370035074
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.75

Details

Item
Soap Dispenser
Finish
Polished Brass
Features
High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable top for refill ease and cleaning, 240 ml (8.45 ounce) refillable bottle, 2 in. threaded tube for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
Material
Brass;Plastic
Includes
Soap Dispenser
Weight
0.66
Sub-Category
Kitchen Faucets

Description

The Restoration soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your traditional home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.