Zoro Homepage

SD3605 Restoration Soap Dispenser, Oil Rubbed Bronze

  • Mfr # SD3605

  • Zoro # G3175185


product price: $36.69
/ea

Key Features

Material
Brass;Plastic
Features
High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable top for refill ease and cleaning, 240 ml (8.45 ounce) refillable bottle, 2 in. threaded tube for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
Includes
Soap Dispenser
Height
3.75
Weight
0.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD3605
Zoro #
G3175185
UPC #
663370035081
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.75

Details

Item
Soap Dispenser
Material
Brass;Plastic
Features
High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable top for refill ease and cleaning, 240 ml (8.45 ounce) refillable bottle, 2 in. threaded tube for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
Includes
Soap Dispenser
Finish
Oil Rubbed Bronze
Weight
0.66
Sub-Category
Kitchen Faucets

Description

The Restoration soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your traditional home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.