SD3711 Naples 17 oz Soap Dispenser W/ Straight Nozzle, Polished Chrome

  • Mfr # SD3711

  • Zoro # G3175036


product price: $42.15
/ea

Key Features

Height
2.5
Includes
Soap Dispenser
Material
Brass;PE
Features
High quality brass construction for durability and reliability, Heavy duty push-down pump, Includes 500 ml (17-ounce) refillable bottle, Removable PE bottle, 2" thread shank for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
Weight
0.47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD3711
Zoro #
G3175036
UPC #
663370529894
Country of Origin
China

Dimensions

Height
2.5

Details

Item
Soap Dispenser With Straight Nozzle
Includes
Soap Dispenser
Finish
Polished Chrome
Material
Brass;PE
Features
High quality brass construction for durability and reliability, Heavy duty push-down pump, Includes 500 ml (17-ounce) refillable bottle, Removable PE bottle, 2" thread shank for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
Weight
0.47
Sub-Category
Kitchen Faucets

Description

The Naples soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your traditional home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.