
SD7600MB Curved Nozzle Metal Soap/Lotion Dispenser, Matte Black
Mfr # SD7600MB
Zoro # G3175018
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Height
2.19
Features
Includes
Soap Dispenser
Material
Brass;Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD7600MB
Zoro #
G3175018
UPC #
663370512704
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.19
Details
Item
Curved Nozzle Metal Soap/Lotion Dispenser
Finish
Matte Black
Features
Includes
Soap Dispenser
Material
Brass;Plastic
Weight
0.96
Sub-Category
Kitchen Faucets
Description
The Kingston Brass Vintage curved nozzle soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your traditional home.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.