Zoro Homepage

SD7602 Vintage Soap Dispenser, Polished Brass

  • Mfr # SD7602

  • Zoro # G3174150


product price: $69.35
/ea

Key Features

Includes
Soap Dispenser
Features
ADA Compliant
false
Warranty
1
Material
Brass;Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD7602
Zoro #
G3174150
UPC #
663370062414
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.19
Item Width (Inch)
3.88
Item Height (Inch)
3.19
Item Length (Inch)
11.81

Details

Item
Soap Dispenser
Includes
Soap Dispenser
Features
ADA Compliant
false
Warranty
1
Material
Brass;Plastic
Collection
Vintage
Finish
Polished Brass
Weight
0.95
Sub-Category
Kitchen Faucets
Prop 65 Label
true
Escutcheon Included
false
Item Weight (lbs)
0.95
Installation Type
Deck Mount
DOE Certified
false
Low Lead Compliant
true
UPC/CUPC Certified
false
Theme
Traditional
CEC Certified
false

Description

The Kingston Brass Vintage curved nozzle soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your traditional home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.