Zoro Homepage

SD7607 Curved Nozzle Metal Soap Dispenser, Brushed Brass

  • Mfr # SD7607

  • Zoro # G3176068


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Plastic
Includes
Soap Dispenser
Height
2.19
Warranty
1
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD7607
Zoro #
G3176068
UPC #
663370512735
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.19
Item Height (Inch)
2.19
Item Width (Inch)
3.88
Item Length (Inch)
11.81

Details

Item
Curved Nozzle Metal Soap Dispenser
Material
Brass;Plastic
Includes
Soap Dispenser
Warranty
1
ADA Compliant
false
Collection
Kingston
Features
Finish
Brushed Brass
Weight
0.96
Sub-Category
Kitchen Faucets
Installation Type
Deck Mount
Escutcheon Included
false
Theme
Traditional
UPC/CUPC Certified
false
Item Weight (lbs)
0.96
CEC Certified
false
Prop 65 Label
true
Low Lead Compliant
true
DOE Certified
false

Description

The Kingston Brass Vintage curved nozzle soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your traditional home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.