
SD8621 Soap Dispenser for Granite Countertop, Polished Chrome
Mfr # SD8621
Zoro # G703055625
product price: $44.89
/eaKey Features
Material
Brass;Plastic
Length
11.38
Finish
Polished Chrome
Includes
Soap Dispenser
Width
2.38
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD8621
Zoro #
G703055625
UPC #
663370109553
Country of Origin
Taiwan, Province of China
Dimensions
Length
11.38
Width
2.38
Height
3.56
Details
Material
Brass;Plastic
Finish
Polished Chrome
Includes
Soap Dispenser
Warranty
1
Color
Polished Chrome
Features
High quality material for durability and reliability, Includes refillable plastic bottle, Heavy duty pump, Removable top for refill ease and cleaning, Coordinates well with contemporary / modern themed bathroom and kitchen, Corrosion-resistant finish
Weight
0.66
Description
The Elinvar soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your contemporary home.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.