Zoro Homepage

SD8645 Elinvar Soap Dispenser, Oil Rubbed Bronze

  • Mfr # SD8645

  • Zoro # G3173907


product price: $40.79
/ea

Key Features

Material
Brass;Plastic
Includes
Soap Dispenser
Features
High quality brass construction for durability and reliability, Heavy duty push-down pump, Includes refillable plastic bottle, Removable top for refill ease and cleaning, 240 ml (8.45 oz.) bottle capacity, Coordinates well with contemporary / modern themed bathroom and kitchen, 2-3/8 inch dispenser spout reach distance, Corrosion-resistant finish
Height
3.56
Weight
0.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD8645
Zoro #
G3173907
UPC #
663370035128
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.56

Details

Item
Soap Dispenser
Material
Brass;Plastic
Includes
Soap Dispenser
Features
High quality brass construction for durability and reliability, Heavy duty push-down pump, Includes refillable plastic bottle, Removable top for refill ease and cleaning, 240 ml (8.45 oz.) bottle capacity, Coordinates well with contemporary / modern themed bathroom and kitchen, 2-3/8 inch dispenser spout reach distance, Corrosion-resistant finish
Finish
Oil Rubbed Bronze
Weight
0.66
Sub-Category
Kitchen Faucets

Description

The Kingston Brass Elinvar soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your contemporary home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.