Zoro Homepage

SD8648 Elinvar Soap Dispenser, Brushed Nickel

  • Mfr # SD8648

  • Zoro # G3174939


product price: $36.69
/ea

Key Features

Features
Material
Brass;Plastic
Includes
Soap Dispenser
Height
3.56
Weight
0.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD8648
Zoro #
G3174939
UPC #
663370035135
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.56

Details

Item
Soap Dispenser
Features
Material
Brass;Plastic
Finish
Brushed Nickel
Includes
Soap Dispenser
Weight
0.66
Sub-Category
Kitchen Faucets

Description

The Kingston Brass Elinvar soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your contemporary home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.