Zoro Homepage

Sgl-Handle 8" Centerset Kitchen Faucet W/ Brass Sprayer, Brass

  • Mfr # KS1572BLBS

  • Zoro # G3084270


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1572BLBS
Zoro #
G3084270
UPC #
663370039928
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.13
Height
2.38
Item Length (Inch)
11
Item Height (Inch)
2.38
Max Deck Thickness
1.25
Item Width (Inch)
9.13

Details

Finish
Polished Brass
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 4-Hole Installation, Standard 1/2" IPS Connection, 6" Spout Clearance, 11" Spout Reach, UPC/cUPC Certified, Swivel Spout, Includes Side Sprayer
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
8.71
Kitchen Sprayer#
CCRP1K2SPR
Spout Flow Rate (GPM)
1.8
Handles Included
true
Item Weight (lbs)
8.71
Theme
Traditional
Spray Diverter Item#
KBRP562D
Faucet Holes
2,4
Installation Type
Deck Mount
Collection
Heritage
Shared H&C Cartridge Item#
KSRP3891C
Share H&C Handle Item#
KSH3892BL
Sidespray
true
Hose Included
true
Handle Style
Lever
Faucet Centers
8
Drain Included
No

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Easily adaptable to any kitchen, the Heritage 8-Inch Single Handle Kitchen Faucet with Sprayer and Plate is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and polished brass finish that will last for years to come. The included matching finish side-sprayer also adds convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.