Zoro Homepage

Shower Arm Bracket with Hose Outlet, Matte Black

  • Mfr # K170A0

  • Zoro # G307966068


product price: $41.65
/ea

Key Features

Type
Hand Shower Holders
Finish
Matte Black
Mounting Type
Shower Arm Mount
Material
Plastic
Length
4.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K170A0
Zoro #
G307966068
UPC #
196507203928
Country of Origin
China

Dimensions

Length
4.19
Width
1.44
Height
2.31

Details

Type
Hand Shower Holders
Finish
Matte Black
Mounting Type
Shower Arm Mount
Material
Plastic
Valve Type
No Cartridge
ADA Compliant
No
Includes
Shower Arm Bracket
Features
Engineering grade ABS construction, Size: (L) 4-3/16" x (H) 2-5/16", Adjustable angle, Standard 1/2-14 NPSM connection, Plastic ball joint, Fits all standard 1/2" shower arms, Will hold all standard hand held shower heads

Description

The simplistic design of this shower wall mount bracket blends with any bathroom decor Simply place your hand shower in the bracket to hold This product is available in multiple finishes to be easily coordinated with existing bathroom fixtures

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.