Zoro Homepage

Shower Arms and Flange, Brushed Nickel, Ceiling Mount

  • Mfr # K217A8

  • Zoro # G0846047


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling Mount
Material
Brass
Includes
Shower Arm And Flange
ADA Compliant
false
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K217A8
Zoro #
G0846047
UPC #
663370029691
Country of Origin
Taiwan, Province of China

Dimensions

Width
3-3/16"
Height
17-11/16"
Depth
3-3/16"
Item Height (Inch)
3.19
Item Width (Inch)
3.19
Item Length (Inch)
17.69

Description

K217A8 17 In. Raindrop Shower Arm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.