Zoro Homepage

Shower Arms and Flange Oil Rubbed Bronze, Ceiling Mount

  • Mfr # K217A5

  • Zoro # G0845934


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling Mount
Material
Brass
Includes
Shower Arm And Flange
Number of Handles
0
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K217A5
Zoro #
G0845934
UPC #
663370038143
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3-3/16"
Width
3-3/16"
Height
17-11/16"
Item Width (Inch)
3.19
Item Length (Inch)
17.69
Item Height (Inch)
3.19

Details

Item
Shower Arms and Flange
Mounting Type
Ceiling Mount
Finish
Oil Rubbed Bronze
Material
Brass
Includes
Shower Arm And Flange
Number of Handles
0
ADA Compliant
false
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Number of Holes
0
Handle Material
Brass
Connection
1/2"-14 NPT
Features
Select From A Variety Of Shower Heads To Complete Your Setup
Pulldown Spray
false
Prop 65 Label
true
Spout Flow Rate (GPM)
0
Sidespray
false
Showerhead Flow Rate (GPM)
0
Handshower Included
No
DOE Certified
false
Handshower Flow Rate (GPM)
0
Theme
Modern
Low Lead Compliant
false
Showerhead Included
No
CEC Certified
false
Pullout Spray
false
Collection
Trimscape
Handles Included
false
Drain Included
No
Item Weight (lbs)
1.76
UPC/CUPC Certified
false
Hose Included
false

Description

K217A5 17 In. Raindrop Shower Arm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.