Zoro Homepage

Shower Arms and Flange, Polished Brass, Wall Mount

  • Mfr # K150C2

  • Zoro # G3748526


product price: $48.95
/ea

Key Features

Mounting Type
Wall Mount
ADA Compliant
false
Material
Brass
Handshower Included
No
Handshower Flow Rate (GPM)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K150C2
Zoro #
G3748526
UPC #
663370120916
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.31
Item Length (Inch)
4.06
Item Width (Inch)
2.31

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
ADA Compliant
false
Finish
Polished Brass
Material
Brass
Handshower Included
No
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Drain Included
No
Handles Included
false
Prop 65 Label
true
DOE Certified
false
Collection
Plumbing Parts
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Showerhead Included
No
Hose Included
false
UPC/CUPC Certified
false
Sidespray
false
Item Weight (lbs)
0.77
Theme
Traditional
Number of Handles
0
Low Lead Compliant
false
Spout Flow Rate (GPM)
0

Description

Create a customized shower experience by matching this polished brass finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.