Zoro Homepage

Shower Combo, 2, Tub Wall Mount, Oil Rubbed Bronze

  • Mfr # CCK6175

  • Zoro # G3912222


product price: $1,403.99
/ea
Free Shipping & Returns

Key Features

Features
Lever Handle Style
Flow Rate
2.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK6175
Zoro #
G3912222
UPC #
663370106941
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 39-7/16"-67-1/4", Lever: 3-1/16"
Item Height (Inch)
39.44
Item Width (Inch)
9.38
Item Length (Inch)
20.75

Details

Item
Shower Combo
Features
Lever Handle Style
Flow Rate
2.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4"-14 NPS
Standards
CUPC Certified
Handle Material
Metal
Material
Brass;Stainless Steel
Number of Handles
2
Handle Style
Lever
Drain Included
No
Pullout Spray
false
UPC/CUPC Certified
false
CEC Certified
true
Collection
Vintage
Handshower Included
Yes
Handshower Flow Rate (GPM)
1.8
Theme
Traditional
Sidespray
false
Showerhead Included
Yes
Faucet Centers
3-3/8
Faucet Holes
2
Hose Included
true
Showerhead Flow Rate (GPM)
1.8
Handles Included
true
Spout Flow Rate (GPM)
0
Prop 65 Label
true
Low Lead Compliant
false
DOE Certified
false
Item Weight (lbs)
17.24

Description

Able to transform your bathroom into the retreat you've been dreaming of, bask under the Vintage Rain Drop Shower Combo with Hand Shower's exquisitive design and ornate detailing. With 91 water channels, this shower system will rejuvenate both your body and soul. The rain drop technology coupled with the 8" diameter face ensures that every part of your body feels the relaxing sensation of rain. The additional hand shower also provides added benefits for an easier cleansing experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.