Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Combo, 2, Wall Mount, Polished Brass

  • Mfr # CCK2132

  • Zoro # G3937867


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Includes
Shower Faucet, Shower Head
Features
High Shower Head Clearance
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK2132
Zoro #
G3937867
UPC #
663370124570
Country of Origin
Taiwan, Province of China

Dimensions

Face Dia.
4-7/8"
Item Height (Inch)
6
Item Length (Inch)
62
Item Width (Inch)
6

Details

Includes
Shower Faucet, Shower Head
Item
Shower Combo
Features
High Shower Head Clearance
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Connection
1/2" IPS
Material
Brass
Number of Handles
2
Handle Material
Metal
Handles Included
true
Prop 65 Label
true
Handshower Included
No
Handshower Flow Rate (GPM)
0
Faucet Centers
6
UPC/CUPC Certified
false
Handle Style
Cross
Showerhead Flow Rate (GPM)
2
Low Lead Compliant
false
Showerhead Included
Yes
Theme
Traditional
Sidespray
false
Collection
Vintage
Item Weight (lbs)
7.32
Drain Included
No
DOE Certified
false
Faucet Holes
2
CEC Certified
false
Spout Flow Rate (GPM)
0
Pullout Spray
false

Description

Add the polished refinery of this Vintage Wall Mount Shower Combo to your bathroom. The classic styling adds a luxurious element as the shower riser ensures a high shower head clearance, perfect for everyone in the home. Included in this combo are the shower head, shower riser, and faucet body. This package is for shower use only and does not include a tub filler. All components are constructed from solid brass for durability and reliability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.