Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Combo, Antique Brass

  • Mfr # CCK2133

  • Zoro # G004245695


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Antique Brass
Width
6
Length
62
Height
6.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK2133
Zoro #
G004245695
UPC #
663370989537
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Length
62
Height
6.31

Details

Material
Brass
Color
Antique Brass
Weight
7.32
Finish
Antique Brass
Features
High quality brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 1/2"-14 NPT inlet connection, 4-13/16" diameter shower head, 92 rain spray nozzles, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Not designed to be mounted on the tub wall
Includes
Shower

Description

Add the polished refinery of this Vintage wall mount shower combo to your bathroom. The classic styling adds a luxurious element as the shower riser ensures a high showerhead clearance, perfect for everyone in the home. Included in this combo are the showerhead, shower riser, and faucet body. This package is for shower use only and does not include a tub filler. All components are constructed from solid brass for durability and reliability.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.