
Shower Combo, Brushed Nickel, Wall Mount
Mfr # KAK3428W8
Zoro # G3926728
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Hand Held
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KAK3428W8
Zoro #
G3926728
UPC #
663370027864
Country of Origin
Taiwan, Province of China
Dimensions
Face Dia.
Shower: 2-5/8"
Item Width (Inch)
2.63
Item Height (Inch)
2.75
Item Length (Inch)
24
Description
Have both the style and bathing experience you deserve with this slide bar combo. The Kingston Brass Shower Combo is offered in a variety of finishes to fit your desired traditional washroom decor. Allow it to regulate the height of your hand shower in style as you custom create your very own soothing at-home spa experience. For a complete shower system, matching finish shower faucets and volume controls are sold separately.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.