Zoro Homepage

Shower Combo, Polished Chrome, Wall Mount

  • Mfr # KSK2521SG1

  • Zoro # G3927044


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Features
7 Pieces Shower Combo
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
ADA Compliant
false
Shower Head Type
Hand Held
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSK2521SG1
Zoro #
G3927044
UPC #
663370027710
Country of Origin
Taiwan, Province of China

Dimensions

Height
25"
Width
Shower Width: 3-1/8", Hand Shower Width: 3-1/4"
Face Dia.
Shower Face Dia: 3-1/8", Hand Shower Face Dia: 3-1/4"
Item Length (Inch)
36
Item Height (Inch)
8
Item Width (Inch)
8

Description

Rejuvenate your body and soul with a vigorous shower experience that this shower combo delivers. Designed to provide a powerful massaging feel while scrubbing off the stresses of the day, each of the two shower heads features 5 intense and relaxing spray modes. Seamlessly regulate the height of your hand shower in style with the easily adjustable slide bar. For a complete shower system, matching finish volume controls are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.