
Shower Combo, Polished Chrome, Wall Mount
Mfr # KXK1801W1
Zoro # G3104047
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Includes
Hand Shower;Shower Slide Bar
Features
Premium Brass & Engineering Grade ABS Construction, 5 Pieces Shower Combo, Matching Accessories Available, Brass Supply elbow,24" shower Slide Bar,59" Hose and 6 Function Hand Shower(KX2652H), 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
ADA Compliant
false
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KXK1801W1
Zoro #
G3104047
UPC #
663370027758
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.44
Width
9.19
Face Dia.
Shower: 3-7/16"
Length
26.5
Item Height (Inch)
3.44
Item Length (Inch)
26.5
Item Width (Inch)
9.19
Description
Rejuvenate your body with a vigorous shower experience that this slide bar combo delivers. Designed to provide a powerful massaging feel while scrubbing off the stresses of the day, each of the 6 spray setting allows for a relaxing shower. Seamlessly regulate the height of your hand shower in style with the easily adjustable slide bar. For a complete shower system, matching finish shower faucets and volume controls are sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.