Shop KINGSTON BRASS
See all product information
Create Account
Shower Curtain Rod Support, Polished Nickel
- Mfr # CCS346
- Zoro # G523925597
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Fixed
Includes
Shower Rod Parts
For Use With
Tub Accessories
Material
Brass
Size
2-5/16" (L) x 2-5/16" (W) x 36-1/2" (H)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCS346
- Zoro #
- G523925597
- UPC #
- 196507411026
- Country of Origin
- Taiwan, Province of China
- Mounting Type
- Fixed
- Includes
- Shower Rod Parts
- For Use With
- Tub Accessories
- Material
- Brass
- Color
- Oil Rubbed Bronze
- Item
- Ceiling Support
- Finish
- Polished Nickel
Dimensions
- Size
- 2-5/16" (L) x 2-5/16" (W) x 36-1/2" (H)
- Width (In.)
- 2-5/16 in
- Length
- 2-5/16 in
Description
This 36" ceiling support from the Vintage Collection is designed to support your oval or circular shower curtain rod. The rod can accommodate any rod of up to 13/16" in diameter and is available in different finishes to match your bathroom decor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.