
Shower Diverter, Polished Nickel
Mfr # K161A6
Zoro # G804245703
product price: $67.29
/eaKey Features
Mounting Type
Shower Arm Mount
Finish
Polished Nickel
Material
Brass
Includes
Shower Diverter
Color
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K161A6
Zoro #
G804245703
UPC #
663370362798
Country of Origin
Taiwan, Province of China
Dimensions
Length
3.25
Details
Mounting Type
Shower Arm Mount
Finish
Polished Nickel
Material
Brass
Includes
Shower Diverter
Color
Polished Nickel
Features
High quality brass construction, Size: (L)2-3/4" x (W)1-1/16" x (H)2-5/16", 1/2"-14 NPSM connection, Divert water between shower head and hand shower
Weight
0.55
Description
This shower arm diverter offers an ease in directing water between your hand shower and fixed shower head. Install it on your existing shower arm.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.