Zoro Homepage

Shower Faucet, 2, Wall Mount, Brushed Brass

  • Mfr # KB3637PXTSO

  • Zoro # G3093766


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Includes
Trim; Mounting Hardware
Features
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3637PXTSO
Zoro #
G3093766
UPC #
663370723254
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.25
Width
7.5
Face Dia.
2-1/4"
Length
7.13
Item Height (Inch)
3.25
Item Width (Inch)
7.5
Item Length (Inch)
7.13

Description

The traditional charm of this shower faucet brings classical artistry to your home. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. Valves are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.