Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, 2, Wall Mount, Brushed Nickel

  • Mfr # KB2638BLSO

  • Zoro # G3911145


product price: $237.17
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2638BLSO
Zoro #
G3911145
UPC #
663370141362
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Face Dia.
2-1/4"
Item Length (Inch)
9.35
Item Width (Inch)
7.5
Item Height (Inch)
7.13

Details

Includes
Pressure Balanced Valve
Item
Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Number of Handles
1
Handle Material
Metal
Material
Brass
Showerhead Flow Rate (GPM)
1.8
Handles Included
true
Handshower Included
No
Handle Style
Lever
Hose Included
false
UPC/CUPC Certified
true
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
CEC Certified
true
Item Weight (lbs)
6.49
DOE Certified
true
Drain Included
No
Sidespray
false
Faucet Holes
2
Collection
Magellan
Showerhead Included
Yes
Spout Flow Rate (GPM)
0
Pullout Spray
false
Theme
Modern
Prop 65 Label
true

Description

This shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.