Zoro Homepage

Shower Faucet, 2, Wall Mount, Brushed Nickel

  • Mfr # KB2638DLSO

  • Zoro # G3910612


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Adjustable Spray Lever
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2638DLSO
Zoro #
G3910612
UPC #
663370030468
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Face Dia.
2-1/4"
Item Height (Inch)
7.5
Item Width (Inch)
7.5
Item Length (Inch)
7.13

Details

Includes
Pressure Balanced Valve
Item
Shower Faucet
Features
Adjustable Spray Lever
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Bell-Shaped
Connection
1/2" IPS
Standards
CUPC Certified
Handle Material
Metal
Material
Brass
Number of Handles
1
CEC Certified
true
Handle Style
Lever
Collection
Concord
Spout Flow Rate (GPM)
0
Handshower Included
No
Sidespray
false
Showerhead Included
Yes
Pulldown Spray
false
Faucet Holes
2
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Item Weight (lbs)
6.49
Drain Included
No
UPC/CUPC Certified
true
Theme
Modern
DOE Certified
true
Low Lead Compliant
false
Hose Included
false
Handles Included
true
Pullout Spray
false
Showerhead Flow Rate (GPM)
1.8

Description

The sleek body work of the bell-shaped shower head features an adjustable spray lever to provide more than one spray mode to enjoy bathing. Additionally, the cylindrical lever handle attached to the circular wall mount beneath the shower head dives into modern design. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is also included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.