Zoro Homepage

Shower Faucet, 2, Wall Mount, Brushed Nickel

  • Mfr # KB638SO

  • Zoro # G3935417


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete With An Easy-to-Turn Lever Handle, Designed For A Long-Lasting Performance
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB638SO
Zoro #
G3935417
UPC #
663370025624
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 6-3/4"
Width
Lever: 6-3/4"
Face Dia.
Shower: 2-3/16"
Item Width (Inch)
7
Item Height (Inch)
6.5
Item Length (Inch)
7

Description

The timeless appeal of this shower faucet's sleek and simple design transforms any bathroom into a destination location. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.