Zoro Homepage

Shower Faucet, 2, Wall Mount, Brushed Nickel

  • Mfr # KB8638FLSO

  • Zoro # G3091964


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Installation Manual
Features
Beautiful premier finish, Designed for a long-lasting performance, Pressure balance valve, Temperature check stop, 1/4-turn washerless cartridge, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Compliant with California Energy Commission Title 20
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8638FLSO
Zoro #
G3091964
UPC #
663370027062
Country of Origin
Taiwan, Province of China

Dimensions

Height
7
Width
7
Depth
Shower: 7-1/8", Lever: 3-7/16"
Face Dia.
Shower: 2-1/4"
Length
72
Item Height (Inch)
7
Item Width (Inch)
7
Item Length (Inch)
72

Details

Includes
Faucet; Mounting Hardware; Installation Manual
Item
Shower Faucet
Features
Beautiful premier finish, Designed for a long-lasting performance, Pressure balance valve, Temperature check stop, 1/4-turn washerless cartridge, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Compliant with California Energy Commission Title 20
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Number of Handles
1
Handle Material
Metal
Color
Brushed Nickel
Valve Type
Washerless Cartridge
Material
Brass
Prop 65 Label
true
Handles Included
true
Faucet Holes
2
Handshower Flow Rate (GPM)
0
Showerhead Included
Yes
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
1.8
Sidespray
false
Theme
Modern
Hose Included
false
Collection
Royale
UPC/CUPC Certified
true
Handshower Included
No
Spout Flow Rate (GPM)
0
Item Weight (lbs)
3.9
Handle Style
Lever
CEC Certified
true
Drain Included
No
Pullout Spray
false
DOE Certified
true

Description

The graceful design of this shower faucet's nod towards traditionalism will enhance any classically styled bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.