Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, 2, Wall Mount, Brushed Nickel

  • Mfr # KB8658CQLSO

  • Zoro # G3095114


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-1/8" Shower Arm Length, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8658CQLSO
Zoro #
G3095114
UPC #
663370074868
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.13
Width
7
Depth
Lever: 4-1/2"
Length
72
Item Width (Inch)
7
Item Height (Inch)
7.13
Item Length (Inch)
72

Details

Includes
Faucet; Mounting Hardware
Item
Shower Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-1/8" Shower Arm Length, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Material
Brass
Number of Handles
1
Handle Material
Metal
Color
Brushed Nickel
Valve Type
Washerless Cartridge
Handshower Included
No
Handle Style
Lever
Showerhead Flow Rate (GPM)
1.8
Faucet Holes
2
Showerhead Included
Yes
Theme
Modern
Pullout Spray
false
Spout Flow Rate (GPM)
0
Sidespray
false
Drain Included
No
CEC Certified
true
Handles Included
true
Item Weight (lbs)
5.22
DOE Certified
true
Prop 65 Label
true
Low Lead Compliant
false
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0

Description

This shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.