Zoro Homepage

Shower Faucet, 2, Wall Mount, Brushed Nickel

  • Mfr # KB8698DLSO

  • Zoro # G3108588


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Pressure Balanced Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8698DLSO
Zoro #
G3108588
UPC #
663370057304
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.5
Width
6.25
Depth
Lever: 2-3/4"
Face Dia.
Shower: 2-1/4"
Length
6.88
Item Height (Inch)
6.5
Item Width (Inch)
6.25
Item Length (Inch)
6.88

Description

Dive into modern design with the sleek and cylindrical styling of this shower faucet. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.