Zoro Homepage

Shower Faucet, 2, Wall Mount, Brushed Nickel/Polished Brass

  • Mfr # KB3639ALSO

  • Zoro # G3924734


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3639ALSO
Zoro #
G3924734
UPC #
663370122026
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/8"
Width
Lever: 7-1/2", Spout: 2-5/8"
Face Dia.
2-1/4"
Item Length (Inch)
7.13
Item Height (Inch)
7.5
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel/Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Handle Material
Metal
Material
Brass
Number of Handles
1
DOE Certified
true
Handles Included
true
Prop 65 Label
true
Item Weight (lbs)
6.14
Low Lead Compliant
false
UPC/CUPC Certified
true
Hose Included
false
Faucet Holes
2
Pullout Spray
false
Drain Included
No
Theme
Traditional
Spout Flow Rate (GPM)
0
Collection
Restoration
CEC Certified
true
Handshower Included
No
Handle Style
Lever
Showerhead Flow Rate (GPM)
1.8
Handshower Flow Rate (GPM)
0
Sidespray
false
Showerhead Included
Yes

Description

The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel/polished brass finishes for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.