Zoro Homepage

Shower Faucet, 2, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB2635MLSO

  • Zoro # G3936083


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2635MLSO
Zoro #
G3936083
UPC #
663370026768
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Face Dia.
2-1/4"
Item Length (Inch)
7.5
Item Height (Inch)
3.63
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Material
Brass;Acrylic
Number of Handles
1
Handle Material
Metal
Drain Included
No
Collection
Milano
Showerhead Flow Rate (GPM)
1.8
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Handshower Included
No
Faucet Holes
2
Hose Included
false
Handles Included
true
Item Weight (lbs)
5.26
Low Lead Compliant
false
Handle Style
Lever
Sidespray
false
Prop 65 Label
true
Showerhead Included
Yes
CEC Certified
true
DOE Certified
true
Spout Flow Rate (GPM)
0
Pullout Spray
false
Theme
Modern

Description

The sophisticated look and flawless design of this shower faucet evokes glamorous appeal that's ideal for modern washrooms. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.