Shower Faucet, 2, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB3635PXSO

  • Zoro # G3915397


product price: $238.82
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3635PXSO
Zoro #
G3915397
UPC #
663370046803
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Height (Inch)
7.5
Item Length (Inch)
7.13

Details

Includes
Pressure Balanced Valve
Item
Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Material
Brass
Handle Material
Porcelain
Number of Handles
1
Hose Included
false
Low Lead Compliant
false
CEC Certified
true
Collection
Restoration
Prop 65 Label
true
Item Weight (lbs)
6.14
UPC/CUPC Certified
true
Sidespray
false
Showerhead Flow Rate (GPM)
1.8
Faucet Holes
2
Handle Style
Cross
Handshower Flow Rate (GPM)
0
DOE Certified
true
Spout Flow Rate (GPM)
0
Theme
Traditional
Handshower Included
No
Pullout Spray
false
Showerhead Included
Yes
Drain Included
No
Handles Included
true

Description

Return to the antique designs of the early 20th Century with this shower faucet, offering detailings of refined splendor and ornate design to your home. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.