Zoro Homepage

Shower Faucet, 2, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB635SO

  • Zoro # G3914462


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete With An Easy-to-Turn Lever Handle, Designed For A Long-Lasting Performance
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB635SO
Zoro #
G3914462
UPC #
663370026096
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 6-3/4"
Width
Lever: 6-3/4"
Face Dia.
Shower: 2-3/16"
Item Height (Inch)
6.5
Item Width (Inch)
7
Item Length (Inch)
7

Details

Includes
Pressure Balanced Valve
Item
Shower Faucet
Features
Complete With An Easy-to-Turn Lever Handle, Designed For A Long-Lasting Performance
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
cUPC Certified
Material
Brass;Acrylic
Number of Handles
1
Handle Material
Metal
Pullout Spray
false
CEC Certified
true
Spout Flow Rate (GPM)
0
Theme
Traditional
Handle Style
Lever
Collection
Magellan
Showerhead Flow Rate (GPM)
1.8
Hose Included
false
UPC/CUPC Certified
true
Handles Included
true
Prop 65 Label
true
Handshower Included
No
Drain Included
No
DOE Certified
true
Sidespray
false
Low Lead Compliant
false
Showerhead Included
Yes
Item Weight (lbs)
3.39
Handshower Flow Rate (GPM)
0
Faucet Holes
2

Description

The timeless appeal of this shower faucet's sleek and simple design transforms any bathroom into a destination location. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.