Shower Faucet, 2, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB8655ZLSO

  • Zoro # G3096119


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-1/16" Shower Arm Length, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8655ZLSO
Zoro #
G3096119
UPC #
663370260810
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.5
Width
7
Depth
Lever: 4-11/16"
Face Dia.
2-1/4"
Length
72
Item Height (Inch)
7.5
Item Length (Inch)
72
Item Width (Inch)
7

Details

Includes
Faucet; Mounting Hardware
Item
Shower Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-1/16" Shower Arm Length, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Valve Type
Pressure Balanced Washerless Cartridge
Number of Handles
1
Handle Material
Metal
Color
Oil Rubbed Bronze
Material
Brass
Spout Flow Rate (GPM)
0
Handle Style
Lever
Item Weight (lbs)
5.04
UPC/CUPC Certified
true
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
CEC Certified
true
Drain Included
No
Faucet Holes
2
Handles Included
true
Theme
Modern
Pullout Spray
false
DOE Certified
true
Handshower Included
No
Hose Included
false
Low Lead Compliant
false
Prop 65 Label
true
Sidespray
false

Description

This shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.