Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, 2, Wall Mount, Polished Brass

  • Mfr # KB2632EXSO

  • Zoro # G3093617


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid Brass ABS Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-1/80" Shower Arm Length, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2632EXSO
Zoro #
G3093617
UPC #
663370030581
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.13
Width
7.5
Face Dia.
2-1/4"
Length
72
Item Length (Inch)
72
Item Width (Inch)
7.5
Item Height (Inch)
7.13

Details

Includes
Faucet; Mounting Hardware
Item
Shower Faucet
Features
Solid Brass ABS Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-1/80" Shower Arm Length, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Handle Material
Metal
Valve Type
Washerless Cartridge
Color
Polished Brass
Number of Handles
1
Material
Brass;Acrylic
Handles Included
true
Prop 65 Label
true
Handle Style
Cross
Pullout Spray
false
Low Lead Compliant
false
Handshower Included
No
Drain Included
No
Showerhead Included
Yes
Faucet Holes
2
Handshower Flow Rate (GPM)
0
DOE Certified
true
UPC/CUPC Certified
true
Sidespray
false
Showerhead Flow Rate (GPM)
1.8
Item Weight (lbs)
6.49
CEC Certified
true
Spout Flow Rate (GPM)
0
Theme
Modern

Description

This shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.