Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, 2, Wall Mount, Polished Chrome

  • Mfr # KB1631SO

  • Zoro # G3109358


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount 2-Hole Installation, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature, 7" Faceplate Diameter, 6-5/80" Shower Arm Reach Including Showerhead, Standard 1/2" IPS Connection, Single Lever Handle Meets ADA Guidelines, Compliant with California Energy Commission Title 2
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1631SO
Zoro #
G3109358
UPC #
663370026386
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.5
Width
7
Depth
Shower: 6-5/8"
Face Dia.
Shower: 1-3/4"
Length
7
Item Width (Inch)
7
Item Length (Inch)
7
Item Height (Inch)
6.5

Details

Includes
Faucet; Mounting Hardware
Item
Shower Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount 2-Hole Installation, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature, 7" Faceplate Diameter, 6-5/80" Shower Arm Reach Including Showerhead, Standard 1/2" IPS Connection, Single Lever Handle Meets ADA Guidelines, Compliant with California Energy Commission Title 2
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Valve Type
Washerless Cartridge
Number of Handles
1
Color
Polished Chrome
Material
Brass
Handle Material
Metal
Spout Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Handles Included
true
Sidespray
false
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Drain Included
No
Collection
Magellan
DOE Certified
true
CEC Certified
true
Low Lead Compliant
false
Showerhead Included
Yes
Theme
Traditional
Item Weight (lbs)
5.95
Handle Style
Lever
Faucet Holes
2
Handshower Included
No
Hose Included
false

Description

The timeless appeal of this shower faucet's sleek and simple design transforms any bathroom into a destination location. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.