Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, 2, Wall Mount, Polished Chrome

  • Mfr # KB2631DXTSO

  • Zoro # G3096660


product price: $98.75
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Installation Manual
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-1/80" Shower Arm Reach, 7-1/2" Faceplate Diameter, Single Cross Handle For Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Shower trim only, rough-in valve is required, Must purchase valve item # KB3631V to complete trim kit
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2631DXTSO
Zoro #
G3096660
UPC #
663370294686
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.13
Width
7.5
Face Dia.
2-1/4"
Length
72
Item Height (Inch)
7.13
Item Width (Inch)
7.5
Item Length (Inch)
72

Details

Includes
Faucet; Mounting Hardware; Installation Manual
Item
Shower Faucet
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-1/80" Shower Arm Reach, 7-1/2" Faceplate Diameter, Single Cross Handle For Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Shower trim only, rough-in valve is required, Must purchase valve item # KB3631V to complete trim kit
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Valve Type
No Cartridge
Handle Material
Metal
Color
Polished Chrome
Number of Handles
1
Material
Brass
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
1.8
Drain Included
No
Handle Style
Cross
Faucet Holes
2
CEC Certified
true
DOE Certified
true
Handshower Flow Rate (GPM)
0
Handles Included
true
Item Weight (lbs)
2.28
Spout Flow Rate (GPM)
0
Handshower Included
No
Collection
Concord
Theme
Modern
UPC/CUPC Certified
false
Sidespray
false
Showerhead Included
Yes
Pullout Spray
false
Prop 65 Label
true

Description

This shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Valves are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.