Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, 2, Wall Mount, Polished Chrome

  • Mfr # KB6631CMLSO

  • Zoro # G3912974


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Easy to Turn Lever Handle
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6631CMLSO
Zoro #
G3912974
UPC #
663370110610
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 6-3/4"
Width
Lever: 6-3/4", Shower: 2-3/8"
Face Dia.
Shower: 2-3/16"
Item Height (Inch)
7
Item Width (Inch)
7.13
Item Length (Inch)
72

Details

Includes
Pressure Balanced Valve
Item
Shower Faucet
Features
Easy to Turn Lever Handle
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2"-14 NPT
Standards
cUPC Certified
Material
Brass
Number of Handles
1
Handle Material
Metal
Pulldown Spray
false
Drain Included
No
Handshower Included
No
Theme
Modern
Handles Included
true
Hose Included
false
Item Weight (lbs)
5.68
Prop 65 Label
true
Sidespray
false
Collection
Manhattan
Faucet Holes
2
Pullout Spray
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
0
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Showerhead Included
Yes
DOE Certified
true
CEC Certified
true
Handle Style
Lever

Description

Embellish your contemporary home with the swankiness and elegance that this shower faucet provides. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.