Zoro Homepage

Shower Faucet, 2, Wall Mount, Polished Chrome

  • Mfr # KB8651CQLTSO

  • Zoro # G3085034


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet Trim; Mounting Hardware
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-1/8" Shower Arm Reach, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean, Shower trim only, rough-in valve is required, Must purchase valve item # KB3631V to complete trim kit
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8651CQLTSO
Zoro #
G3085034
UPC #
663370294228
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.5
Width
7.5
Length
72
Item Width (Inch)
7.5
Item Length (Inch)
72
Item Height (Inch)
5.5

Details

Includes
Faucet Trim; Mounting Hardware
Item
Shower Faucet
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-1/8" Shower Arm Reach, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean, Shower trim only, rough-in valve is required, Must purchase valve item # KB3631V to complete trim kit
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Material
Brass
Handle Material
Metal
Color
Polished Chrome
Valve Type
No Cartridge
Number of Handles
1
Faucet Holes
2
Spout Flow Rate (GPM)
0
Handles Included
true
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8
Prop 65 Label
true
Handshower Included
No
Sidespray
false
Drain Included
No
DOE Certified
true
UPC/CUPC Certified
true
Hose Included
false
Handshower Flow Rate (GPM)
0
CEC Certified
true
Low Lead Compliant
false
Item Weight (lbs)
6.14
Theme
Modern
Handle Style
Lever
Pullout Spray
false

Description

This shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Valves are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.