Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, 2, Wall Mount, Polished Chrome

  • Mfr # KB8691DLSO

  • Zoro # G3109315


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Pressure Balanced Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8691DLSO
Zoro #
G3109315
UPC #
663370057298
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.25
Width
6.25
Depth
Lever: 2-3/4"
Face Dia.
Shower: 2-1/4"
Length
6.88
Item Width (Inch)
6.25
Item Height (Inch)
6.25
Item Length (Inch)
6.88

Details

Includes
Faucet; Mounting Hardware
Item
Shower Faucet
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Pressure Balanced Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Number of Handles
1
Valve Type
Washerless Cartridge
Color
Polished Chrome
Handle Material
Metal
Material
Brass
Showerhead Included
Yes
CEC Certified
true
Showerhead Flow Rate (GPM)
1.8
Handshower Included
No
Low Lead Compliant
false
DOE Certified
true
Handshower Flow Rate (GPM)
0
Hose Included
false
Spout Flow Rate (GPM)
0
Prop 65 Label
true
Item Weight (lbs)
5.81
Handle Style
Lever
Collection
Concord
Sidespray
false
UPC/CUPC Certified
true
Faucet Holes
2
Pullout Spray
false
Handles Included
true
Drain Included
No
Theme
Modern

Description

Dive into modern design with the sleek and cylindrical styling of this shower faucet. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.