Zoro Homepage

Shower Faucet, 2, Wall Mount, Polished Chrome

  • Mfr # KB8691DLTSO

  • Zoro # G3107328


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet Trim; Mounting Hardware
Features
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8691DLTSO
Zoro #
G3107328
UPC #
663370131721
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.25
Width
7.13
Depth
Shower: 7-1/8", Lever: 2-3/4"
Face Dia.
Spout: 2-1/4"
Length
72
Item Width (Inch)
7.13
Item Height (Inch)
6.25
Item Length (Inch)
72

Description

This shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Valves are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.