Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, 3, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB245KLSO

  • Zoro # G3915835


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Includes
Internal Valve Hardware
Features
Duraseal Washerless Cartridge
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB245KLSO
Zoro #
G3915835
UPC #
663370082115
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-1/4"
Face Dia.
Shower:1-3/4"
Item Height (Inch)
7.38
Item Length (Inch)
9.35
Item Width (Inch)
8

Details

Includes
Internal Valve Hardware
Item
Shower Faucet
Features
Duraseal Washerless Cartridge
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
1/2" IPS
Handle Material
Metal
Number of Handles
2
Material
Brass
Low Lead Compliant
false
CEC Certified
true
Handshower Included
No
Spout Flow Rate (GPM)
0
Showerhead Included
Yes
Pullout Spray
false
Theme
Traditional
Drain Included
No
Faucet Holes
3
Prop 65 Label
true
Item Weight (lbs)
5.55
Handle Style
Lever
Sidespray
false
DOE Certified
true
Showerhead Flow Rate (GPM)
1.8
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
0
Handles Included
true
Hose Included
false

Description

The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.