Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, Brushed Brass, Wall Mount

  • Mfr # KB247PXSO

  • Zoro # G3092059


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Material
Brass
Length
6.63
Width
8
Height
6.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB247PXSO
Zoro #
G3092059
UPC #
663370654800
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.63
Width
8
Height
6.63
Face Dia.
1-3/4"
Depth
Showerhead: 3"
Item Length (Inch)
6.63
Item Height (Inch)
6.63
Item Width (Inch)
8

Details

Item
Shower Faucet
Color
Brushed Brass
Material
Brass
Weight
5.14
Finish
Brushed Brass
ADA Compliant
false
Features
Solid brass construction, Wall mount installation, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Standard 1/2" IPS connection, 6-5/80" shower arm reach, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Handle Material
Porcelain
Includes
Faucet; Mounting Hardware
Connection
1/2"-14 NPT
Valve Type
Yes
Number of Holes
3
Mounting Type
Wall Mount
Flow Rate
1.8 gpm
Number of Handles
2
Handles Included
false
Prop 65 Label
true
Theme
Traditional
Item Weight (lbs)
5.14
Faucet Holes
3
DOE Certified
true
Hose Included
false
Low Lead Compliant
false
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
CEC Certified
true
Handle Style
Cross
Handshower Included
No
Showerhead Included
Yes
Collection
Victorian
Showerhead Flow Rate (GPM)
1.8

Description

Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. An essential fixture of the household bathroom, Kingston Brass' line of shower faucets come in various designs and finishes to offer a range of traditional and contemporary stylings. These shower faucet appliance kits include the shower head and arm as well the volume controls, which are offered in a variety of handle options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.