Zoro Homepage

Shower Faucet, 2, Wall Mount, Brushed Brass

  • Mfr # KB2637BXSO

  • Zoro # G3104640


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Rough-In Valve;Mounting Hardware
Features
Solid Brass ABS Construction, Duraseal Washerless Cartridge, Wall Mount Installation, 1/2"-14 NPT connections, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-1/80" Shower Arm Length, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2637BXSO
Zoro #
G3104640
UPC #
663370030147
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.5
Width
7.5
Face Dia.
2-1/4"
Length
7.13
Item Height (Inch)
7.5
Item Width (Inch)
7.5
Item Length (Inch)
7.13

Details

Includes
Faucet;Rough-In Valve;Mounting Hardware
Item
Shower Faucet
Features
Solid Brass ABS Construction, Duraseal Washerless Cartridge, Wall Mount Installation, 1/2"-14 NPT connections, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-1/80" Shower Arm Length, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Handle Material
Metal
Number of Handles
1
Material
Brass
Valve Type
Washerless Cartridge
Color
Brushed Brass
Showerhead Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
0
Collection
Metropolitan
DOE Certified
true
Prop 65 Label
true
Handles Included
true
Handle Style
Cross
Pullout Spray
false
CEC Certified
true
Faucet Holes
2
Drain Included
No
Handshower Included
No
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
6.14
Showerhead Included
Yes
Theme
Modern
Sidespray
false
Low Lead Compliant
false
UPC/CUPC Certified
true

Description

Bring beauty and magnificence to your washroom with the subtle detailing of this shower faucet. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.