Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB1638SO

  • Zoro # G3910402


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 2-3/16", Lever: 6-3/4"
Height
Lever: 6-3/4"
Mounting Type
Wall Mount
Includes
Pressure Balanced Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1638SO
Zoro #
G3910402
UPC #
663370026430
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-3/16", Lever: 6-3/4"
Height
Lever: 6-3/4"
Face Dia.
Shower: 2-3/16"
Depth
Shower: 7-1/8"
Item Width (Inch)
7
Item Length (Inch)
7
Item Height (Inch)
6.5

Details

Item
Shower Faucet
Material
Brass
Finish
Brushed Nickel
Mounting Type
Wall Mount
Includes
Pressure Balanced Valve
Connection
1/2"-14 NPT
Shower Head Type
Single Handle Pressure Balanced
Number of Holes
2
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Standards
CUPC Certified
Number of Handles
1
ADA Compliant
true
Flow Rate
1.8 gpm
Handle Material
Metal
Handshower Flow Rate (GPM)
0
Handles Included
true
Faucet Holes
2
Prop 65 Label
true
Handle Style
Lever
CEC Certified
true
DOE Certified
true
Item Weight (lbs)
5.95
Collection
Magellan
Spout Flow Rate (GPM)
0
Showerhead Included
Yes
Sidespray
false
Hose Included
false
Low Lead Compliant
false
Drain Included
No
UPC/CUPC Certified
true
Pullout Spray
false
Handshower Included
No
Theme
Traditional
Showerhead Flow Rate (GPM)
1.8

Description

The timeless appeal of this shower faucet's sleek and simple design transforms any bathroom into a destination location. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.